Motion
BA-28X
Weatherhead Brake Line Rack
Mi Item #09615093
MFR #BA-28X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Brake Line Rack
Mi Item #09615093
MFR #BA-28X

Mfr description
BA-28X O-RINGS & WASHERS MERCHA O-RINGS
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14.02 in
  • Length
    62.52 in
  • Overall Height
    14.02 in
  • Overall Length
    62.52 in
  • Overall Width
    1.00 in
  • Weight
    2.00 lb

Details

  • Color
    Metal
  • Manufacturer Upc Number
    725975730140
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Type
    Hose Rack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)