1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
BA-56X
Weatherhead Brake Line Rack
MI ITEM #
09615096
MFR #
BA-56X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
WEATHERHEAD (DANFOSS) BA-56X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
BA-56X
Weatherhead Brake Line Rack
MI ITEM #
09615096
MFR #
BA-56X
Mfr description
BA-56X O-RINGS & WASHERS MERCHA O-RINGS
Made to last
Wide range of styles, configurations
Cut assembly times and boost production
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
9.49 in
Length
64.02 in
Overall Height
9.49 in
Overall Length
64.02 in
Overall Width
1.00 in
Width
1.00 in
Details
Cabinet Style
Brake Line Rack
Color
Metal
Frame Material
Steel
Type
Hose Rack
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items