Motion
BL-456X
Weatherhead Merchandiser
Mi Item #09615122
MFR #BL-456X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Merchandiser
Mi Item #09615122
MFR #BL-456X

Mfr description
BL-456X O-RINGS & WASHERS MERCHA
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.50 in
  • Length
    13.19 in
  • Overall Height
    16.50 in
  • Overall Length
    13.19 in
  • Overall Width
    15.00 in
  • Weight
    22.64 lb

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    725975003084
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)