Motion
C-5X
Weatherhead Cabinet 5 Compartment
MI ITEM #09615135
MFR #C-5X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Cabinet 5 Compartment
MI ITEM #09615135
MFR #C-5X

Mfr description
C-5X STOCK CABINET 5 COMPARTM STOCK
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.88 in
  • Length
    9.31 in
  • Overall Height
    5.88 in
  • Overall Length
    9.31 in
  • Overall Width
    30.00 in
  • Width
    30.00 in

Details

  • Cabinet Style
    Stock Cabinet 5 Compart
  • Color
    Black
  • Frame Material
    Steel
  • Type
    Cabinet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)