Motion
CL-16-2
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09615143
MFR #CL-16-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09615143
MFR #CL-16-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-16-2 NEW ITEM MERCHANDISER -
  • Variety of labels and tags available.

Specifications

  • Accessory Type
    Copper tubing A/B labels for FC-16x
  • For Use With Cabinet
    Yes
  • Color
    Multi colored
  • Lockable
    No
  • Height
    11.00 in
  • Overall Height
    11.00 in
  • Length
    0.01 in
  • Overall Length
    0.01 in
  • Width
    8.00 in
  • Overall Width
    8.00 in
  • Type
    Copper tubing A/B labels for FC-16x
  • Weight
    0.80 lb
  • Manufacturer Upc Number
    725975732069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text