Motion
CL-500
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09615153
MFR #CL-500
List Price$48.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09615153
MFR #CL-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.86/each for your price

Overview

Mfr description
CL-500 MERCHANDISER MERCHANDISER
  • Variety of labels and tags available.

Specifications

  • Accessory Type
    Selfalign
  • For Use With Cabinet
    Yes
  • Color
    Multi colored
  • Lockable
    No
  • Height
    11.00 in
  • Overall Height
    11.00 in
  • Length
    0.01 in
  • Overall Length
    0.01 in
  • Width
    8.00 in
  • Overall Width
    8.00 in
  • Type
    Selfalign
  • Weight
    0.14 lb
  • Manufacturer Upc Number
    725975009277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text