Overview
Mfr description
EC502-16 HOSE, -16 2SN LIFESENSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure2500 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data