Motion
ET1000-020
Weatherhead ET1000 Series Crimp Machine Package
MI ITEM #09615322
MFR #ET1000-020
Price$13,235.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead ET1000 Series Crimp Machine Package
MI ITEM #09615322
MFR #ET1000-020

Mfr description
ET1000-020 TOOLING AND PUMP KIT PACKAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,235.67/each

Specifications

Dimensions

  • Height
    30.00 in
  • Length
    33.00 in
  • Overall Height
    30.00 in
  • Overall Width
    25.00 in
  • Tool Weight
    155.00 lb
  • Weight
    155.00 lb
  • Width
    25.00 in

Details

  • Color Finish
    Blue
  • Manufacturer Upc Number
    810903031847
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon steel
  • Mounting
    Bench or Tabletop
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    110 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)