Motion
ET1000-021
Weatherhead (Eaton) Hose Crimper Power Tool
Mi Item #09615323
MFR #ET1000-021
Price$9,262.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose Crimper Power Tool
Mi Item #09615323
MFR #ET1000-021

Mfr description
ET1000-021 TOOLING ET1000 PACKAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,262.21/each

Specifications

Dimensions

  • Height
    25.00 in
  • Length
    16.00 in
  • Overall Height
    25.00 in
  • Overall Width
    32.00 in
  • Tool Weight
    115.00 lb
  • Weight
    115.00 lb
  • Width
    32.00 in

Details

  • Color Finish
    Blue
  • Manufacturer Upc Number
    810903032189
  • Material
    Carbon steel
  • Mounting
    Bench or Tabletop
  • Product Type
    Hose Crimper Power Tools
  • Type
    Crimper Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)