Motion
ET4001-002
Weatherhead ET4001 Series Crimp Machine Package
MI ITEM #09615371
MFR #ET4001-002
Price$17,621.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead ET4001 Series Crimp Machine Package
MI ITEM #09615371
MFR #ET4001-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,621.09/each

Specifications

Dimensions

  • Height
    29.00 in
  • Length
    21.00 in
  • Overall Height
    29.00 in
  • Overall Width
    12.00 in
  • Tool Weight
    550.00 lb
  • Weight
    550.00 lb
  • Width
    12.00 in

Details

  • Color Finish
    Black/Yellow
  • Frequency
    60 Hz
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon steel
  • Mounting
    Bench or Coll-O-Cart
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    220 V

Overview

Mfr description
ET4001-002 CRIMP MACHINE PACKAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought