Motion
ET4001-015CSA
Weatherhead ET4001 Series Crimp Machine Package
Mi Item #09615376
MFR #ET4001-015CSA
Price$39,900.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead ET4001 Series Crimp Machine Package
Mi Item #09615376
MFR #ET4001-015CSA

Mfr description
ET4001-015CSA CRIMP MACHINE PACKAGE
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,900.96/each

Specifications

Dimensions

  • Height
    29.00 in
  • Length
    21.00 in
  • Overall Height
    29.00 in
  • Overall Width
    12.00 in
  • Tool Weight
    550.00 lb
  • Weight
    550.00 lb
  • Width
    12.00 in

Details

  • Color Finish
    Blue/Black
  • Frequency
    50 Hz
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Mounting
    Bench or Tabletop
  • Power Source
    Automated Electrical
  • Product Type
    Hose Crimper Power Tools
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)