Motion
CDQ2B32-35DFMZ-M9BWZS

SMC CORP OF AMERICA
CDQ2B32-35DFMZ-M9BWZS

32 mm Bore, 35 mm Stroke, Standard Mount
Mi Item #09615460
MFR #CDQ2B32-35DFMZ-M9BWZS
Price$121.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-35DFMZ-M9BWZS

32 mm Bore, 35 mm Stroke, Standard Mount
Mi Item #09615460
MFR #CDQ2B32-35DFMZ-M9BWZS

Mfr description
CDQ2B32-35DFMZ-M9BWZS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.21/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    35 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)