Motion
FC1007-1212S
Aeroquip FC1007 Series Reusable Hose Fittings Nipple SAE 37˚ Swivel
MI ITEM #09615635
MFR #FC1007-1212S
List Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC1007 Series Reusable Hose Fittings Nipple SAE 37˚ Swivel
MI ITEM #09615635
MFR #FC1007-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.87/each for your price

Overview

Mfr description
FC1007-1212S FTNG (PERM), SAE 37 THERMO
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Stainless Steel
  • Compatible Hose Series
    FC370
  • Connection 1 Short Name
    SAE 37
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    FC1007-1212S
  • Hex Size
    1.125 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.58 in
  • Height
    1.29 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    12
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text