Motion
FC5936-0404S
Aeroquip FC5936 Series Crimp Hose Fittings Female Universal Swivel 45° Elbow
MI ITEM #09615660
MFR #FC5936-0404S
List Price$203.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC5936 Series Crimp Hose Fittings Female Universal Swivel 45° Elbow
MI ITEM #09615660
MFR #FC5936-0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.34/each for your price

Overview

Mfr description
FC5936-0404S FTNG (PERM)SAE37 THERMO
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/16-20
  • Compatible Hose Series
    FC370
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.29 in
  • Length
    2.87 in
  • Overall Length
    2.87 in
  • Manufacturer Catalog Number
    FC5936-0404S
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.5625 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.15 in
  • Type
    Hose Fitting
  • Height
    1.34 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.13 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.13 lb
  • Hose Dash Size
    4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought