Motion
FC6216-1010S
Aeroquip FC6216 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #09615663
MFR #FC6216-1010S
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC6216 Series Crimp Hose Fittings Nipple Assembly
MI ITEM #09615663
MFR #FC6216-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.90/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/8 in
  • Height
    1.15 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.32 in
  • Hose Dash Size
    10
  • Inside Diameter
    0.44 in
  • Length
    2.21 in
  • Outer Diameter
    1 in
  • Overall Length
    2.21 in
  • Thread Size
    7/8-14
  • Width
    1.00 in

Details

  • Color
    Dura-Kote
  • Compatible Hose Series
    2810 HOSE FC465 S-TW
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC6216-1010S
  • Manufacturer Upc Number
    678146145444
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146145444

Overview

Mfr description
FC6216-1010S FTNG (PERM), SAE 45 THERMO
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought