Motion
FC699-08
FC699-08
MI ITEM #09615664
MFR #FC699-08
Price$10.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC699-08
MI ITEM #09615664
MFR #FC699-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.18/ft

Specifications

Dimensions

  • Dash Size
    -8.0
  • Hose Dash Size
    -8.0

Details

  • Application
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Color
    Black
  • Construction
    1 Ply Braid
  • Cover Material
    Polyester
  • Maximum Operating Pressure
    400
  • Maximum Working Pressure
    400
  • Pressure Rating
    400
  • Tube Material
    AQP Inner tube
  • Working Pressure
    400

Overview

Mfr description
FC699-08 AEROQUIP HOSE FC699-08

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought