Motion
FC699-12
FC699-12
MI ITEM #09615665
MFR #FC699-12
Price$15.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC699-12
MI ITEM #09615665
MFR #FC699-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.28/ft

Specifications

Dimensions

  • Dash Size
    -12.0
  • Hose Dash Size
    -12.0

Details

  • Application
    For gasoline, fuel and lubricating oils, air transmission oil cooler application.
  • Color
    Black
  • Construction
    1 Ply Braid
  • Cover Material
    Polyester
  • Maximum Operating Pressure
    300
  • Maximum Working Pressure
    300
  • Pressure Rating
    300
  • Tube Material
    AQP Inner tube
  • Working Pressure
    300

Overview

Mfr description
FC699-12 AEROQUIP HOSE FC699-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought