Motion
FC849B-08
Aeroquip (Eaton) Hydraulic Hose - 1/2 in ID, 0.89 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #09615669
MFR #FC849B-08
Price$18.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/2 in ID, 0.89 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #09615669
MFR #FC849B-08

Mfr description
FC849B-08 HOSE, 2 WIRE R19 4000 PSI
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.13/ft

Specifications

Dimensions

  • Bend Radius
    3.5 in
  • Height
    0.50 in
  • Hose Dash Size
    8
  • Hose Length
    1.00 ft
  • Hose Weight
    0.43 lb
  • Inside Diameter
    0.5 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.89 in
  • Outside Diameter
    0.89 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.43 lb
  • Weight
    0.43 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    General industrial and hydraulic system service with petroleum and water based fluids.
  • Applications
    General industrial and hydraulic system service with petroleum and water based fluids.
  • Burst Pressure
    16000 psi
  • Color
    Black
  • Compatible Fittings
    1AA, 1SA, 1SB, Z
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip FC849B Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    212 °F
  • Max Pressure
    4000 psi
  • Maximum Operating Pressure
    4000 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    4000 psi
  • Standards Met
    MSHA IC-84/71|MSHA Approved
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    4000 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)