Motion
FC9062-1010S
Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare
MI ITEM #09615671
MFR #FC9062-1010S
List Price$109.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9062 Series Reusable Hose Fittings SAE Male Inverted Flare
MI ITEM #09615671
MFR #FC9062-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.11/each for your price

Overview

Mfr description
FC9062-1010S FTNG (REUS), OTHER TEFLON
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    MPT
  • Hose Cut-Off Factor
    2.11 in
  • Length
    2.78 in
  • Overall Length
    2.78 in
  • Manufacturer Catalog Number
    FC9062-1010S
  • Manufacturer Upc Number
    678146061010
  • UPC_NO
    678146061010
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    0.87 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.47 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1 in
  • Weight
    1.28 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.28 lb
  • Hose Dash Size
    10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text