Motion
FC9063-1010S
Aeroquip FC9063 Series Reusable Hose Fittings SAE Male Inverted Flare 45˚ Elbow
MI ITEM #09615675
MFR #FC9063-1010S
List Price$199.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9063 Series Reusable Hose Fittings SAE Male Inverted Flare 45˚ Elbow
MI ITEM #09615675
MFR #FC9063-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.17/each for your price

Overview

Mfr description
FC9063-1010S FTNG (REUS), OTHER TEFLON
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    MPT
  • Hose Cut-Off Factor
    2.29 in
  • Length
    3.39 in
  • Overall Length
    3.39 in
  • Manufacturer Catalog Number
    FC9063-1010S
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    0.875 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.47 in
  • Type
    Hose Fitting
  • Height
    1.96 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1 in
  • Weight
    1.29 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    1.29 lb
  • Hose Dash Size
    10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text