Overview
Mfr description
FF1981-031-0404S ADAPTER /RESTRICTOR
Specifications
- Angle180
- Adapter TypeStraight Adapter
- MaterialStainless Steel
- Body MaterialStainless Steel
- Hex Size0.56
- Working Pressure4500
- SeriesFF1981 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data