Motion
FF1981-045-0404

WEATHERHEAD (DANFOSS)
FF1981-045-0404

FF1981-045-0404
Mi Item #09615800
MFR #FF1981-045-0404
Price$43.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
FF1981-045-0404

FF1981-045-0404
Mi Item #09615800
MFR #FF1981-045-0404

Mfr description
FF1981-045-0404 ADAPTER /RESTRICTOR STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.66/each

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    0.56

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Series
    FF1981 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)