Motion
FF1981-125-0808

WEATHERHEAD (DANFOSS)
FF1981-125-0808

FF1981-125-0808
Mi Item #09615802
MFR #FF1981-125-0808
Price$149.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
FF1981-125-0808

FF1981-125-0808
Mi Item #09615802
MFR #FF1981-125-0808

Mfr description
FF1981-125-0808 ADAPTER /RESTRICTOR STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.53/each

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    0.87

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Series
    FF1981 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)