Motion
FF3412-1612S
FF3412-1612S
Mi Item #09615935
MFR #FF3412-1612S
Price$142.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FF3412-1612S
Mi Item #09615935
MFR #FF3412-1612S

Mfr description
FF3412-1612S STR. F. STC BULKHEADX M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.18/each

Specifications

Dimensions

  • Angle
    180
  • End 1 Size
    1
  • Hex Size
    1.811

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Series
    FF3412 Series
  • Working Pressure
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)