Specifications
Dimensions
- Angle180
- Hex Size0.75
Details
- Adapter TypeStraight Adapter
- Body MaterialCarbon Steel
- MaterialCarbon Steel
- SeriesFF3509 Series
- Working Pressure500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)