Motion
FF90646
Weatherhead E-Z Clip Series Labels and Tags Merchandiser Label
MI ITEM #09616137
MFR #FF90646
Price$64.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead E-Z Clip Series Labels and Tags Merchandiser Label
MI ITEM #09616137
MFR #FF90646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.74/each

Specifications

Dimensions

  • Height
    11.00 in
  • Length
    0.10 in
  • Overall Height
    11.00 in
  • Overall Length
    0.10 in
  • Overall Width
    8.00 in
  • Weight
    1.20 lb
  • Width
    8.00 in

Details

  • Accessory Type
    Label Set
  • Color
    White
  • For Use With Cabinet
    Yes
  • Lockable
    No
  • Manufacturer Upc Number
    639789302809
  • Material
    Paper
  • Type
    Label Set

Overview

Mfr description
FF90646 OTHER, MISC, LABELS EZ CLIP
  • Variety of labels and tags available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought