Motion
FJ3094-0404S
Aeroquip FJ3094 Series Crimp Hose Fittings SAE 45° Swivel
Mi Item #09616343
MFR #FJ3094-0404S
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3094 Series Crimp Hose Fittings SAE 45° Swivel
Mi Item #09616343
MFR #FJ3094-0404S

Mfr description
FJ3094-0404S FTG(PERM) SAER5 SAE45 CS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/16 in
  • Height
    0.68 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.1 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.14 in
  • Length
    1.88 in
  • Outer Diameter
    0.67 in
  • Overall Length
    1.88 in
  • Overall Weight
    0.08 lb
  • Thread Size
    7/16-20
  • Weight
    0.08 lb
  • Width
    0.68 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    H017, H039, H104, H114, H115, H145, H146, H245, H324, H325, H350, H425, H545, H900, H1812, H0105, H0106, H116, H1981, H1982, H9949, H1776, H1777, H1571, H600
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3094-0404S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)