Motion
FJ3254-0606S
FJ3254-0606S
MI ITEM #09616383
MFR #FJ3254-0606S
List Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FJ3254-0606S
MI ITEM #09616383
MFR #FJ3254-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.10/each for your price

Overview

Mfr description
FJ3254-0606S FTGS(PERM)SAE R5 ORS CS

Specifications

  • Material
    Carbon Steel
  • Hex Size
    0.81
  • Type
    Hose Fitting
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text