Motion
FJ4448-0808S
Aeroquip FJ4448 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #09616462
MFR #FJ4448-0808S
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4448 Series Crimp Hose Fittings Fitting Assembly
MI ITEM #09616462
MFR #FJ4448-0808S

Mfr description
FJ4448-0808S FTNG (PERM), OTHER THERMO
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    1.02 in
  • Hex Size
    0.69 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.28 in
  • Length
    2.11 in
  • Overall Length
    2.11 in
  • Thread Size
    3/4-16
  • Width
    0.88 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC650
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ4448-0808S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)