Motion
FJ4629-1008S
Aeroquip FJ4629 Series Reusable Hose Fittings Straight Swivel Flange
MI ITEM #09616463
MFR #FJ4629-1008S
List Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4629 Series Reusable Hose Fittings Straight Swivel Flange
MI ITEM #09616463
MFR #FJ4629-1008S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.96/each for your price

Overview

Mfr description
FJ4629-1008S NIPPLE ASSY, PERMANENT
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Compatible Hose Series
    FC699
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.15 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Manufacturer Catalog Number
    FJ4629-1008S
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    1.15 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1 in
  • Weight
    0.12 lb
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.12 lb
  • Compatible Tube Outer Diameter
    0.63 in
  • Hose Dash Size
    10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text