Motion
FJ6737-0606S
Aeroquip FJ6737 Series Crimp Hose Fittings ORS
Mi Item #09616477
MFR #FJ6737-0606S
Price$8.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ6737 Series Crimp Hose Fittings ORS
Mi Item #09616477
MFR #FJ6737-0606S

Mfr description
FJ6737-0606S FTNG (PERM), ORS THERMO
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.94/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    11/16 in
  • Height
    0.94 in
  • Hex Size
    0.81 in
  • Hose Cut-Off Factor
    1.14 in
  • Hose Dash Size
    6
  • Inside Diameter
    0.25 in
  • Length
    2.00 in
  • Outer Diameter
    0.81 in
  • Overall Length
    2.00 in
  • Overall Weight
    0.04 lb
  • Thread Size
    11/16-16
  • Weight
    0.04 lb
  • Width
    0.81 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ6737-0606S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Nipple Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)