Motion
FJ9707-1010S
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #09616482
MFR #FJ9707-1010S
Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 5/8 in Hose ID, Female
Mi Item #09616482
MFR #FJ9707-1010S

Mfr description
FJ9707-1010S FITTING (REUS) ORS R5 45D
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.17/each

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.63 in
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    2.28 in
  • Hex Body
    1.1410 in
  • Hex Size
    1.13 in
  • Hose Cut-Off Factor
    2.08 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6200 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.46 in
  • Length
    4.47 in
  • Outer Diameter
    1.25 in
  • Overall Length
    4.47 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    1-14
  • Weight
    0.79 lb
  • Width
    1.25 in

Details

  • Additional Details
    Reusable
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    FPT
  • Connection Type
    Female ORFS swivel
  • End 1 Style
    FPT
  • End 1 Thread
    1-14
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    45° Elbow
  • Fitting Type
    O-Ring Face Seal (ORFS)
  • Manufacturer Catalog Number
    FJ9707-1010S
  • Manufacturer Upc Number
    678146066138
  • Material
    Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    Female ORFS swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146066138
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)