Motion
FJ9707-1212S
Aeroquip FJ9707 Series Reusable Hose Fittings ORS Swivel 45˚ Elbow
Mi Item #09616483
MFR #FJ9707-1212S
Price$160.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9707 Series Reusable Hose Fittings ORS Swivel 45˚ Elbow
Mi Item #09616483
MFR #FJ9707-1212S

Mfr description
FJ9707-1212S FITTING (REUS) ORS R5 45D
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.34/each

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    1 3/16 in
  • Height
    2.71 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    2.27 in
  • Hose Dash Size
    12
  • Inside Diameter
    0.55 in
  • Length
    5.09 in
  • Overall Length
    5.09 in
  • Overall Weight
    0.79 lb
  • Thread Size
    1 3/16-12
  • Weight
    0.79 lb
  • Width
    1.37 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    FPT
  • End 1 Style
    FPT
  • End 1 Thread
    1 3/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ9707-1212S
  • Manufacturer Upc Number
    678146066145
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146066145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)