Motion
FS-1200
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09616489
MFR #FS-1200
List Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
MI ITEM #09616489
MFR #FS-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.43/each for your price

Overview

Mfr description
FS-1200 LABEL SET
  • Variety of labels and tags available.

Specifications

  • Accessory Type
    E series labels
  • For Use With Cabinet
    Yes
  • Color
    White
  • Lockable
    No
  • Height
    11.00 in
  • Overall Height
    11.00 in
  • Length
    0.10 in
  • Overall Length
    0.10 in
  • Width
    8.00 in
  • Overall Width
    8.00 in
  • Type
    E series labels
  • Weight
    1.00 lb
  • Manufacturer Upc Number
    725975009543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text