Motion
FS-900
Weatherhead Labels and Tags Merchandiser Label
Mi Item #09616543
MFR #FS-900
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Labels and Tags Merchandiser Label
Mi Item #09616543
MFR #FS-900

Mfr description
FS-900 MERCHANDISER - LABELS
  • Variety of labels and tags available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.45/each

Specifications

Dimensions

  • Height
    11.00 in
  • Length
    0.10 in
  • Overall Height
    11.00 in
  • Overall Length
    0.10 in
  • Overall Width
    8.00 in
  • Weight
    0.12 lb
  • Width
    8.00 in

Details

  • Accessory Type
    A/B Nylon tubing 1460x/1485x labels
  • Color
    White
  • For Use With Cabinet
    Yes
  • Lockable
    No
  • Manufacturer Upc Number
    725975009758
  • Material
    Paper
  • Type
    A/B Nylon tubing 1460x/1485x labels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)