Motion
FW1889-0808S
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #09616797
MFR #FW1889-0808S
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Male
Mi Item #09616797
MFR #FW1889-0808S

Mfr description
FW1889-0808S FTNG (PERM) 4-SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    1.08 in
  • Hex Body
    0.9380 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    1.67 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.36 in
  • Length
    3.04 in
  • Outer Diameter
    0.9400 in
  • Overall Length
    3.04 in
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    1/2-14 NPTF
  • Width
    0.94 in

Details

  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    EC910
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • For Use With
    1W Spiral Hose
  • Manufacturer Catalog Number
    FW1889-0808S
  • Material
    Steel
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Type
    NPTF
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)