Motion
FW1890-08S
Aeroquip FW1890 Series Crimp Hose Fittings Socket
Mi Item #09616798
MFR #FW1890-08S
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FW1890 Series Crimp Hose Fittings Socket
Mi Item #09616798
MFR #FW1890-08S

Mfr description
FW1890-08S FTNG (PERM) SOCKET 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.94/each

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.33 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.84 in
  • Length
    2.17 in
  • Overall Length
    2.17 in
  • Width
    1.33 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    EC910
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FW1890-08S
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)