Motion
H05904
Weatherhead H059 Series Engine and Fuel Hose and Tubing
MI ITEM #09616897
MFR #H05904
List Price$18.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H059 Series Engine and Fuel Hose and Tubing
MI ITEM #09616897
MFR #H05904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.74/ft for your price

Overview

Mfr description
H05904 BULK HOSE MEDIUM PRESSUR
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.19 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    0.75 in
  • Manufacturer Upc Number
    725975097380
  • Color
    Blue
  • Burst Pressure
    2000 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -4 °F
  • Tube Material
    Synthetic Rubber
  • UPC_NO
    725975097380
  • Typical Applications
    Gas, diesel, fuel, hot oil lube.
  • Wall Thickness
    0.165 in
  • Compatible Fittings
    247N, 229P, 069E
  • Inner Diameter
    0.19 in
  • Outside Diameter
    0.55 in
  • Minimum Temperature
    -4 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    500 psi
  • Operating Pressure
    500 psi
  • Inside Diameter
    0.19 in
  • Abrasion Resistance
    Standard
  • Dash Size
    -4
  • Hose Covering Material
    Synthetic Rubber
  • Inner Tube Material
    Synthetic Rubber
  • Outer Diameter
    0.55 in
  • Overall Length
    50.00 ft
  • Product Types
    2-ply braid
  • Type
    H059 Marine Fuel-Oil-Lube hose
  • Reinforcement Type
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text