Motion
H05912
Weatherhead H059 Series Engine and Fuel Hose and Tubing
Mi Item #09616901
MFR #H05912
Price$32.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H059 Series Engine and Fuel Hose and Tubing
Mi Item #09616901
MFR #H05912

Mfr description
H05912 BULK HOSE MEDIUM PRESSUR MARINE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.13/ft

Specifications

Dimensions

  • Bend Radius
    2.75 in
  • Dash Size
    -12
  • Inner Diameter
    0.62 in
  • Inside Diameter
    0.62 in
  • Length
    250 ft
  • Operating Pressure
    500 psi
  • Outer Diameter
    1.1 in
  • Outside Diameter
    1.1 in
  • Overall Length
    250.00 ft
  • Tube Inner Diameter
    0.62 in
  • Wall Thickness
    0.225 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    2000 psi
  • Color
    Blue
  • Compatible Fittings
    247N, 229P, 069E
  • Hose Covering Material
    Synthetic Rubber
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Upc Number
    725975098073
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    500 psi
  • Min Operating Temperature
    -4 °F
  • Minimum Temperature
    -4 °F
  • Product Types
    2-ply braid
  • Reinforcement Type
    Polyester
  • Tube Material
    Synthetic Rubber
  • Type
    H059 Marine Fuel-Oil-Lube hose
  • Typical Applications
    Gas, diesel, fuel, hot oil lube.
  • UPC_NO
    725975098073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)