Motion
H06920-150
Weatherhead H069 Series Engine and Fuel Hose and Tubing
Mi Item #09616902
MFR #H06920-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H069 Series Engine and Fuel Hose and Tubing
Mi Item #09616902
MFR #H06920-150

Mfr description
H06920-150 BULK HOSE MEDIUM PRESSUR
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    9 in
  • Dash Size
    -20
  • Inner Diameter
    1.13 in
  • Inside Diameter
    1.13 in
  • Length
    250 ft
  • Operating Pressure
    650 psi
  • Outer Diameter
    1.5 in
  • Outside Diameter
    1.5 in
  • Overall Length
    250.00 ft
  • Tube Inner Diameter
    1.13 in
  • Wall Thickness
    0.37 in

Details

  • Abrasion Resistance
    Premium
  • Air Brake Temperature Range
    -40 C to 93 C [-40 F to 200 F]
  • Burst Pressure
    2500 psi
  • Color
    Black
  • Compatible Fittings
    069 E, 247 N, 069 D Series
  • Hose Covering Material
    Polyester
  • Hot Oil Temperature Range
    -40 C to 121 C [-40 F to 250 F]
  • Hydraulic Temperature Range
    -40 C to 100 C [-40 F to 212 F]
  • Inner Tube Material
    Nitrile
  • Manufacturer Upc Number
    757522761734
  • Max Operating Temperature
    200 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    650 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Product Types
    3 Braid
  • Reinforcement Type
    Polyester and Wire
  • Tube Material
    Nitrile
  • Type
    H069 General Purpose Truck hose
  • Typical Applications
    Hydraulics, air and lubricating oil.
  • UPC_NO
    757522761734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)