Motion
H06924-100
Weatherhead H069 Series Engine and Fuel Hose and Tubing
MI ITEM #09616903
MFR #H06924-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H069 Series Engine and Fuel Hose and Tubing
MI ITEM #09616903
MFR #H06924-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H06924-100 BULK HOSE MEDIUM PRESSUR
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    1.38 in
  • Length
    150 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    10.5 in
  • Manufacturer Upc Number
    757522761765
  • Color
    Black
  • Burst Pressure
    2000 psi
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nitrile
  • UPC_NO
    757522761765
  • Typical Applications
    Hydraulics, air and lubricating oil.
  • Wall Thickness
    0.37 in
  • Compatible Fittings
    069 E, 247 N, 069 D Series
  • Inner Diameter
    1.38 in
  • Outside Diameter
    1.75 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    500 psi
  • Operating Pressure
    500 psi
  • Inside Diameter
    1.38 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -24
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    1.75 in
  • Overall Length
    150.00 ft
  • Product Types
    3 Braid
  • Type
    H069 General Purpose Truck hose
  • Air Brake Temperature Range
    -40 C to 93 C [-40 F to 200 F]
  • Reinforcement Type
    Polyester and Wire
  • Hot Oil Temperature Range
    -40 C to 121 C [-40 F to 250 F]
  • Hydraulic Temperature Range
    -40 C to 100 C [-40 F to 212 F]

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought