Specifications
Dimensions
- Bend Radius13.25 in
- Dash Size-32
- Inner Diameter1.81 in
- Inside Diameter1.81 in
- Length50 ft
- Operating Pressure350 psi
- Outer Diameter2.22 in
- Outside Diameter2.22 in
- Overall Length50.00 ft
- Tube Inner Diameter1.81 in
- Wall Thickness0.41 in
Details
- Abrasion ResistancePremium
- Air Brake Temperature Range-40 C to 93 C [-40 F to 200 F]
- Burst Pressure1400 psi
- ColorBlack
- Compatible Fittings069 E, 247 N, 069 D Series
- Hose Covering MaterialPolyester
- Hot Oil Temperature Range-40 C to 121 C [-40 F to 250 F]
- Hydraulic Temperature Range-40 C to 100 C [-40 F to 212 F]
- Inner Tube MaterialNitrile
- Manufacturer Upc Number757522759540
- Max Operating Temperature200 °F
- Maximum Temperature200 °F
- Maximum Working Pressure350 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- Product Types3 Braid
- Reinforcement TypePolyester and Wire
- Tube MaterialNitrile
- TypeH069 General Purpose Truck hose
- Typical ApplicationsHydraulics, air and lubricating oil.
- UPC_NO757522759540
Overview
Mfr description
H06932-100 BULK HOSE MEDIUM PRESSUR
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance