Motion
H10012-200R
Weatherhead (Eaton) Lock-On Hose - 3/4 in ID, 1.03 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Rubber Impregnated Textile Cover, Nitrile Tube
MI ITEM #09616908
MFR #H10012-200R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Lock-On Hose - 3/4 in ID, 1.03 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Rubber Impregnated Textile Cover, Nitrile Tube
MI ITEM #09616908
MFR #H10012-200R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H10012-200R H100 EASY COUPLE GEN PUR
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789338327
  • Working Pressure
    350 psi
  • Pressure Rating
    350 psi
  • Applications
    Gasoline, fuel and lubricating oils, air and water.
  • Burst Pressure
    1400 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Rubber Impregnated Textile
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    Water not to exceed +66 C [150 F], Air not to exceed +74 C [+165 F]
  • UPC_NO
    639789338327
  • Color
    Black
  • Overall Length
    50.00 ft
  • Wall Thickness
    0.1406 in
  • Hose Weight
    40.00 lb
  • Compatible Fittings
    100 B Series
  • Height
    1.03 in
  • Standards Met
    SAE J517|SAE J1942
  • Bend Radius
    7 in
  • Inside Diameter
    0.75 in
  • Max Pressure
    350 psi
  • Outside Diameter
    1.0312 in
  • Temperature Range
    Water not to exceed +66 C [150 F], Air not to exceed +74 C [+165 F]
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Gasoline, fuel and lubricating oils, air and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H100 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    50.00 ft
  • Weight
    40.00 lb
  • Trade / Brand Name
    H100 Series
  • Description
    Weatherhead H100 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    12
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 psi
  • Overall Weight
    40.00 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text