Specifications
Dimensions
- Dash Size-4
- Hose Weight540.00 lbs/ft
- Length600.00 ft
- Minimum Bend Radius3 in
- Nominal Hose Inner Diameter1/4 in
- Nominal Hose Outer Diameter0.5 in
- Vacuum Rating28 inch mercury
- Wall Thickness0.28 in
Details
- Abrasion ResistanceStandard
- Burst Pressure1200 psi
- ColorBlack
- Compatible Fittings100 B
- Construction1 Ply Braid
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement MaterialTextile
- Hose TypeAir & Multipurpose
- Inner Tube MaterialSynthetic Rubber
- Manufacturer Catalog
- Manufacturer Catalog NumberH20104BK-600R
- ManufacturerName (description attribute)Weatherhead (Danfoss)
- Max Operating Temperature212 °F
- Min Operating Temperature-40 °F
- NMFC Number70
- SeriesH201 Series
- Standards MetMSHA Approved|MSHA IC-46/6
- Tube MaterialSynthetic Rubber
- Typical ApplicationsAir and multi purpose.
- Working Pressure300 psi
Overview
Mfr description
H20104BK-600R H201 EASY COUPLE GEN PUR
- Industry leader since 1870|Designed for safety and reliability