Motion
H20116BU H201 EASY COUPLE GEN PUR BLUE

WEATHERHEAD (DANFOSS)
H20116BU H201 EASY COUPLE GEN PUR BLUE

Eaton H201 Series Industrial Hose Air and Multipurpose;Easy Couple
Mi Item #09616949
MFR #H20116BU H201 EASY COUPLE GEN PUR BLUE
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
H20116BU H201 EASY COUPLE GEN PUR BLUE

Eaton H201 Series Industrial Hose Air and Multipurpose;Easy Couple
Mi Item #09616949
MFR #H20116BU H201 EASY COUPLE GEN PUR BLUE

Mfr description
H20116BU H201 EASY COUPLE GEN PUR BLUE
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Dash Size
    -16
  • Hose Weight
    19.00 lbs/ft
  • Length
    250.00 ft
  • Minimum Bend Radius
    7 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.38 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.39 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Blue
  • Compatible Fittings
    100 B
  • Construction
    1 Ply Braid
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H20116BU
  • Manufacturer Upc Number
    639789354389
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    H201 Series
  • Standards Met
    MSHA Approved|MSHA IC-84/50
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Air and multi purpose.
  • UPC_NO
    639789354389
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)