Motion
H22906-250R
Weatherhead H229 Series Engine and Fuel Hose and Tubing
MI ITEM #09616971
MFR #H22906-250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H229 Series Engine and Fuel Hose and Tubing
MI ITEM #09616971
MFR #H22906-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H22906-250R BULK HOSE TRUCK HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.31 in
  • Length
    250 ft
  • Bend Radius
    2 in
  • Manufacturer Upc Number
    725975631607
  • Color
    Black
  • Burst Pressure
    2000 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nitrile
  • UPC_NO
    725975631607
  • Typical Applications
    Air brake, fuel and lubricating oils, air and water.
  • Compatible Fittings
    069 D, 069 E, 229 P, 247 N Series
  • Inner Diameter
    0.31 in
  • Outside Diameter
    0.75 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    225 psi
  • Operating Pressure
    225 psi
  • Inside Diameter
    0.31 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -6
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    0.75 in
  • Overall Length
    250.00 ft
  • Product Types
    2-ply braid
  • Type
    H229 Truck hose
  • Air Brake Temperature Range
    -40 - 100
  • Reinforcement Type
    Polyester
  • Hydraulic Temperature Range
    -40 - 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text