Motion
H22910
Weatherhead H229 Series Engine and Fuel Hose and Tubing
MI ITEM #09616973
MFR #H22910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H229 Series Engine and Fuel Hose and Tubing
MI ITEM #09616973
MFR #H22910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    2.75 in
  • Dash Size
    -10
  • Inner Diameter
    0.5 in
  • Inside Diameter
    0.5 in
  • Operating Pressure
    225 psi
  • Outer Diameter
    1.06 in
  • Outside Diameter
    1.06 in
  • Overall Length
    0.00 ft
  • Tube Inner Diameter
    0.5 in
  • Wall Thickness
    0.065 in

Details

  • Abrasion Resistance
    Premium
  • Air Brake Temperature Range
    -40 - 100
  • Burst Pressure
    1800 psi
  • Color
    Black
  • Compatible Fittings
    069 D, 069 E, 229 P, 247 N Series
  • Hose Covering Material
    Polyester
  • Hydraulic Temperature Range
    -40 - 100
  • Inner Tube Material
    Nitrile
  • Manufacturer Upc Number
    725975626139
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    225 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Product Types
    2-ply braid
  • Reinforcement Type
    Polyester
  • Tube Material
    Nitrile
  • Type
    H229 Truck hose
  • Typical Applications
    Air brake, fuel and lubricating oils, air and water.
  • UPC_NO
    725975626139

Overview

Mfr description
H22910 BULK HOSE TRUCK HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought