Motion
H22916
Weatherhead H229 Series Engine and Fuel Hose and Tubing
MI ITEM #09616977
MFR #H22916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H229 Series Engine and Fuel Hose and Tubing
MI ITEM #09616977
MFR #H22916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H22916 BULK HOSE TRUCK HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.88 in
  • Length
    1 ft
  • Bend Radius
    4 in
  • Manufacturer Upc Number
    757522207829
  • Color
    Black
  • Burst Pressure
    1000 psi
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nitrile
  • UPC_NO
    757522207829
  • Typical Applications
    Air brake, fuel and lubricating oils, air and water.
  • Compatible Fittings
    069 D, 069 E, 229 P, 247 N Series
  • Inner Diameter
    0.88 in
  • Outside Diameter
    1.5 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    225 psi
  • Operating Pressure
    225 psi
  • Inside Diameter
    0.88 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -16
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    1.5 in
  • Overall Length
    1.00 ft
  • Product Types
    2-ply braid
  • Type
    H229 Truck hose
  • Air Brake Temperature Range
    -40 - 100
  • Reinforcement Type
    Polyester
  • Hydraulic Temperature Range
    -40 - 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text