Motion
H23906-250R
Weatherhead H239 Series Engine and Fuel Hose and Tubing
MI ITEM #09616981
MFR #H23906-250R
List Price$9.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H239 Series Engine and Fuel Hose and Tubing
MI ITEM #09616981
MFR #H23906-250R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.70/ft for your price

Overview

Mfr description
H23906-250R TRUCK HOSE 2 5/16 250
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.31 in
  • Length
    250 ft
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    2 in
  • Manufacturer Upc Number
    639789266835
  • Color
    Black
  • Burst Pressure
    2000 psi
  • Max Operating Temperature
    302 °F
  • Tube Material
    CPE
  • UPC_NO
    639789266835
  • Typical Applications
    Air brake, fuel and lubricating oils, air and water.
  • Wall Thickness
    0.175 in
  • Compatible Fittings
    069 E, 229 P, 247 N Series
  • Inner Diameter
    0.31 in
  • Outside Diameter
    0.66 in
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    225 psi
  • Operating Pressure
    225 psi
  • Inside Diameter
    0.31 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -6
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    CPE
  • Outer Diameter
    0.66 in
  • Overall Length
    250.00 ft
  • Product Types
    2-ply braid
  • Type
    H239 Truck hose
  • Air Brake Temperature Range
    -40 - 93
  • Reinforcement Type
    Polyester
  • Hot Oil Temperature Range
    -45 - 150 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text