Motion
H23912
Weatherhead H239 Series Engine and Fuel Hose and Tubing
MI ITEM #09616986
MFR #H23912
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead H239 Series Engine and Fuel Hose and Tubing
MI ITEM #09616986
MFR #H23912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
H23912 TRUCK HOSE 5/8"ID 2 5/8 50
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.63 in
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Bend Radius
    3.25 in
  • Manufacturer Upc Number
    639789266880
  • Color
    Black
  • Burst Pressure
    1800 psi
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    CPE
  • UPC_NO
    639789266880
  • Typical Applications
    Air brake, fuel and lubricating oils, air and water.
  • Wall Thickness
    0.065 in
  • Compatible Fittings
    069 E, 229 P, 247 N
  • Inner Diameter
    0.63 in
  • Outside Diameter
    1.06 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    225 psi
  • Operating Pressure
    225 psi
  • Inside Diameter
    0.63 in
  • Abrasion Resistance
    Premium
  • Dash Size
    -12
  • Hose Covering Material
    Polyester
  • Inner Tube Material
    CPE
  • Outer Diameter
    1.06 in
  • Overall Length
    0.00 ft
  • Product Types
    2-ply braid
  • Type
    H239 Truck hose
  • Air Brake Temperature Range
    -40 - 93 C
  • Reinforcement Type
    Polyester
  • Hot Oil Temperature Range
    -45 - 150 C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text